Buy more than* S$200* and get FREE SHIPPING

Double-Ended Scribing Needle

4.04 (25)
Materials (needles)
Chrome vanadium (heat treated items)
Needle Diameter (phi mm)
3.5
Material (Body)
Black dyeing carbon steel (S45C)
Overall Length (mm)
212
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FC2622311 07274461 5.11 SGD
Shipped after 2017-07-24
ADD TO CART
Customer Reviews
5 star 13
4 star 6
3 star 2
2 star 2
1 star 2
Review Rating: 4.04
25 Customer Reviews
The reviews are automatic translation.
Removal of dust in detail
5
From Japan
On 2017-05-30 11:30:53
I was cutting and using drivers that I no longer needed. This time, it was cheap, so I purchased what it is. It is a rather sharp tip but it does not bend, and stiffness is nice! I felt it depends.
This review is about item#7274461.
Scribbling
5
From Japan
On 2016-06-12 19:10:49
Easy to use. It is long to carry.
This review is about item#07274461.
Motorcycle maintenance
5
From Japan
On 2015-12-02 20:55:10
One in a family
This review is about item#07274461.
Scribbles such as steel plates.
5
From Japan
On 2015-08-28 10:36:07
It is cheap to use.
This review is about item#07274461.
Work on scribing to iron
1
From Japan
On 2014-11-20 15:56:23
Durability is lacking, product has spots. I purchased multiple items at once and I used this comment.
This review is about item#07274461.
Aluminum case scribing work
5
From Japan
On 2014-07-10 09:41:54
The price is also inexpensive, it is a very handy sewing needle. Until now, we had done using the magic to dimension the part mounting part of the aluminum case, but workability has improved since it replaced it with a scribe needle.
This review is about item#07274461.
Expansion of holes.
2
From Japan
On 2013-05-13 00:54:05
Because heat treatment is bad, it is likely that it will break if you use a bent place several times. This makes no sense of heat treatment.
This review is about item#07274461.
Scribe to soft materials
4
From Japan
On 2013-04-05 13:11:20
There is no inconvenience in particular, and it is very satisfying in terms of price! It is!
This review is about item#07274461.
Scribe of aluminum material
4
From Japan
On 2012-09-23 23:20:17
There is no particular problem.
This review is about item#07274461.
I used it for an aluminum marker.
4
From Japan
On 2012-01-16 23:07:35
I could normally use it for aluminum. However, the threaded joint quickly loosened. We recommend that you use it after retightening with pliers etc. before use.
This review is about item#07274461.

Related Products