Buy more than* S$200* and get FREE SHIPPING

Center Punch

3.42 (38)
...see all>
Product Options
ADD TO CART
Diameter (phi mm) Overall Length (mm) Tip Diameter (phi mm) Tip Point Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Diameter (phi mm) Overall Length (mm) Tip Diameter (phi mm) Tip Point Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8 77 3.0 2.5 1PC 1 S 07293431 10.99 SGD
In stock
8 102 4.0 3.0 1PC 1 M 07293447 11.99 SGD
In stock
11 127 5.0 4.5 1PC 1 L 07293456 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 13
4 star 8
3 star 6
2 star 4
1 star 7
Review Rating: 3.42
38 Customer Reviews
The reviews are automatic translation.
maintenance
5
From Japan
On 2018-01-14 22:51:28
I am using it without problems. I am very satisfied. This is a good product.
This review is about item#7293447.
maintenance
5
From Japan
On 2017-12-19 20:54:01
I was saved because things I was looking for were inexpensive and could be obtained. I'm satisfied.
This review is about item#7293447.
It's the center of drilling
4
From Japan
On 2017-10-18 21:41:02
Longer L was good a little longer due to order mistake. Good with a tip carbide tip.
This review is about item#7293431.
It is neither possible nor impossible.
4
From Japan
On 2017-08-24 11:50:23
It is neither possible nor impossible. To say that it is a bargain for the price. Especially trouble is not occurring even if it is used for a while.
This review is about item#7293447.
For drilling
5
From Japan
On 2017-08-13 18:10:23
I use it for centering out a hole drill blade. Because it is aluminum, I use it only by pushing by hand without striking.
This review is about item#7293431.
Steel frame processing
1
From Japan
On 2017-07-09 10:19:31
I purchased it and bent about 15 mm from the tip when I used it several times. Since it is a waste, if you use it after tapping and using it, the tip that should be cemented carbide was damaged this time. It was not lost but lacked. I am very sorry to have expected it. The satisfaction star is zero.
This review is about item#7293431.
Punch
4
From Japan
On 2017-04-22 15:36:28
It is easy to price, so I decided it. I will work to reduce costs.
This review is about item#7293447.
Even in places where ponching is difficult
5
From Japan
On 2017-04-14 18:27:39
It is very easy to use. Please use by all means. It is!
This review is about item#7293431.
A mark when drilling with a drilling machine
1
From Japan
On 2017-04-03 23:34:14
Because it was a hard material, if you hit it strongly, it bent from 2-3 cm from the tip It is a shame but it did not become usable
This review is about item#7293456.
Centering in drilling work
1
From Japan
On 2017-04-02 12:30:41
Two taps took off the tip and turned into iron scraps. "Star 0"
This review is about item#7293447.

Related Products