Buy more than* S$200* and get FREE SHIPPING

Compass With A Spring

3.00 (7)
Dimensions A (mm)
150
Overall Length (mm)
About 200
Length (mm)
150
Material
High Prime carbon steel (polish, finish)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SP150 07293465 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 2
1 star 2
Review Rating: 3.00
7 Customer Reviews
The reviews are automatic translation.
Scribbling
1
From Japan
On 2013-08-29 22:05:42
Even if it says how cheap it is, it will be useful if you do not have to make the tip sharper a bit. The circle is surely shifted to the center despite the injury. I used it for sharpening.
This review is about item#07293465.
Dimensional warping
1
From Japan
On 2013-05-23 22:09:00
1) The tip deviation is severe. 2) Even if you turn the screws, the legs are "caught" and they do not follow and interlock. I thought it was a defect, but it seems to be easiness of design and processing precision ... 【Return shipping cost】 is borne by myself: There was no way to say only regrettable. * I finished it to the extent that it can be used to a minimum by doing [precision delivery] by itself [scratching part: shaving processing].
This review is about item#07293465.
Scribe work
2
From Japan
On 2012-02-23 22:13:28
It is not suitable for small diameter scribbles because the tip is displaced. It is made cha very much made in China. For those who can use nippa of hundreds of hundreds, we can recommend in cospa, but I think that it would be better to refrain from people who would like to use it as a tool.
This review is about item#07293465.
Black ink on aluminum plate.
5
From Japan
On 2011-11-24 21:17:25
It is much easier to use than the compass I used to date.
This review is about item#07293465.
Scribing dimensions chasing
2
From Japan
On 2011-07-12 19:45:06
The left and right will rise
This review is about item#07293465.
Used for posters such as metal, wood and plastic.
5
From Japan
On 2011-05-18 17:21:33
Easy to use, making is also good.
This review is about item#07293465.
Scribing of aluminum punching board
5
From Japan
On 2009-01-17 19:21:22
It is good to make and affordable, should it be attached with a pipe-shaped cover at the tip?
This review is about item#07293465.

Related Products