Buy more than* S$200* and get FREE SHIPPING

Diamond cutter Gold

Purpose
Concrete, block brick stone roof tiles and tiles
Diamond Layer Thickness (T) (mm)
2.0
...see all>
Product Options
ADD TO CART
Attached Ring Bore Diameter (phi mm) Bore Diameter H (phi mm) Outside Diameter D (phi mm) Compatible Power Tool Diamond Layer Width (X)(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Attached Ring Bore Diameter (phi mm) Bore Diameter H (phi mm) Outside Diameter D (phi mm) Compatible Power Tool Diamond Layer Width (X)(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20, 22, 25 25.4 178 Portable power tool 8.0 1Sheet 1 KE-7 07197504 249.99 SGD
Shipped after 2018-07-02
20, 22, 25 25.4 205 Portable power tool 8.0 1Sheet 1 KE-8 07197513 259.99 SGD
Shipped after 2018-07-02
15 20 105 Portable power tool 6.5 1Sheet 1 KE-4 07197477 91.99 SGD
Shipped after 2018-07-02
15,19,20 22 128 Portable power tools 8.0 1Sheet 1 KE-5 07197486 169.99 SGD
Shipped after 2018-07-02
20,22,25 25.4 155 Portable power tools 8.0 1Sheet 1 KE-6 07197495 209.99 SGD
Shipped after 2018-07-02
ADD TO CART

Related Products