Buy more than* S$200* and get FREE SHIPPING

Diamond Saw Blade

5.00 (1)
Diamond Layer Width (X)(mm)
7
Attached Ring Bore Diameter (phi mm)
20
Bore Diameter H (phi mm)
20
Diamond Layer Thickness (T) (mm)
2
Outside Diameter D (phi mm)
105
Compatible Power Tool
Portable power tools
Application
Standard building material(concrete, brick, block, mortar, slate) Tile ceramic Product(Porcelain tile, china tile, cement tile)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 KUSBT40G20F 07197522 50.18 SGD
Shipped after 2017-03-30
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Tile cutting
5
From Japan
On 2016-04-25 06:55:06
Indeed Noritake brand, excellent sharpness
This review is about item#07197522.

Related Products