Buy more than* S$200* and get FREE SHIPPING

NEO Stopper

3.75 (4)
Color
Black (line - yellow)
Shape
D-shaped
Application
Outside wall of parking and curve
...see all>
Product Options
ADD TO CART
Dimensions (Width W x Height H x Length L) (mm) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Width W x Height H x Length L) (mm) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
70x70x500 13 1PC 1 S7B05 05763177 54.74 SGD
Shipped after 2017-12-18
70x70x1000 13 1PC 1 S7B10 05763186 92.91 SGD
Shipped after 2017-12-18
100x100x1000 16 1PC 1 S10B10 05763195 149.90 SGD
Shipped after 2017-12-18
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
Body protection at home parking lot
4
From Japan
On 2016-09-29 21:20:10
Impact absorption is a trick. I will not do it even if I hit it for a while. Although it is a quality that we can expect weather resistance outdoors, because the weight is heavy, it will collapse with tape unless it is fixed properly. Satisfaction is higher if screws for fixing were attached.
This review is about item#5763177.
Spare stop of track berth
5
From Japan
On 2015-04-02 15:28:18
I had left it to a contractor so far, but I thought that if I could do it myself, I thought it was a purchase. It was cheap and easy to install, it was good if there was one larger size one more.
This review is about item#05763195.
Track truck at platform
2
From Japan
On 2013-08-22 08:05:39
There was no indication of the pitch width of the hole in the product explanation and it took time to drill. The pitch of the embedded bolt was 45 cm, but the purchase was 40 cm. If there is a 45 cm pitch hole there is also a re-purchase.
This review is about item#05763195.
The protection of the wall of the narrow parking entrance.
4
From Japan
On 2013-03-27 17:34:53
Both material and design, I thought it was solid. It seems that the long hole has been drilled. The 50 cm product purchased this time was not drilling and it took some extra effort.
This review is about item#05763177.

Related Products