Buy more than* S$200* and get FREE SHIPPING

Plummer Saw

Purpose
To PVC pipe, metal pipe., To PVC pipe, metal pipe.
2014 TRUSCO Published Page
2-2330
Materials (Blade)
Bainite hardened steel
Material (Handle Part)
Elastomer resin
Conformity Replacement Blade / Knife Number
PM-18K
Blade Length (mm)
250
Weight (g)
120
Weight (kg)
0.12
Overall Length (mm)
370
Type
Knife / Puramaso
TRUSCO Part Number
171-1261
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PRM18 02202916 12.99 SGD
In stock
ADD TO CART

Related Products