Buy more than* S$200* and get FREE SHIPPING

High Pressure Cleaner Hose

Normal Opreration Pressure (kgf/cm2)
210
Minimum Burst Pressure (kgf/cm2)
840
Metal Fittings (inch)
1/4
Hose Dimension (Inner Diameter x Outside Diameter) (mm)
6.3x13.2
Length (m)
10
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 -- 05494011 259.99 SGD
Shipped after 2018-05-29
1pc 1 WJ-610 1/4 fittings No.5 05494002 259.99 SGD
Shipped after 2018-05-29
ADD TO CART

Related Products