Buy more than* S$200* and get FREE SHIPPING

Plastic Chain

5.00 (2)
Chain Wire Diameter (mm)
6
Length (m)
10
Material
Polyethylene
...see all>
Product Options
ADD TO CART
Weight (g) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 950 Yellow 1Roll(10m) 1 JC-6 05834446 64.99 SGD
In stock
- Tiger 1Roll(10m) 1 JC-6 05834455 64.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For security
5
From Japan
On 2017-07-21 16:05:56
We use a chain to separate the restricted area on the rooftop. It has sufficient length and strength, and it is enough for use. Because it is easy to process the length adjustment, you can use it in various places. I plan to purchase it in the future.
This review is about item#5834446.
I will stretch it for banning entering the store entrance at the time of closing.
5
From Japan
On 2012-04-11 07:53:28
Up to now I have been using a trap loop, but I have been using for many years, so I faded and the rope was not visible. I thought that it would not fade and I bought it. Although there is weight compared to rope, I think that it became easy to see from the car.
This review is about item#05834455.

Related Products