Buy more than* S$200* and get FREE SHIPPING

Battery Pack

4.60 (40)
Battery Voltage (V)
12
Battery Capacity (Ah)
1.3
Battery
Ni-Cd
Compatible
BID-124/BID-1240/BID-1227/BID-1226/BD-126/BD-122/BFL-127/BID-1220
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 B-1203F2 06850776 63.61 SGD
In stock
ADD TO CART
Customer Reviews
5 star 32
4 star 3
3 star 3
2 star 1
1 star 1
Review Rating: 4.60
40 Customer Reviews
The reviews are automatic translation.
Electrical construction
5
From Japan
On 2017-06-08 16:51:09
I think that there are no improvement points. I am saved because I received the next day.
This review is about item#6850776.
New batteries are powerful
5
From Japan
On 2017-04-21 15:15:54
When I bought the battery is saved because I have only one day even if it is charged and there are inconvenient and compatible items
This review is about item#6850776.
Create handrails, shelves and so on. other
5
From Japan
On 2016-11-28 08:47:19
Purchase by checking the adaptation model. It was satisfactory and satisfied without operating problems.
This review is about item#06850776.
Used for home DIY
3
From Japan
On 2016-10-28 08:21:27
Although a new battery is powerful, it is too expensive to purchase with batteries alone. Charging drivers, chargers and battery packs are sold at home centers at less than 10000 yen with 2 pieces set. It is cheaper to buy a set if you buy two battery packs.
This review is about item#06850776.
DIY
5
From Japan
On 2016-10-23 16:51:24
Used for BD-120 not compatible Originally it is an exchange of capacity reduction of the attached 1.3 Ah battery, so if you bought two here, rather than buying 2.0 Ah price more than twice the price You can charge spare while using
This review is about item#6850776.
Various tightening / drilling work
5
From Japan
On 2016-10-02 22:06:53
Does not it become a lithium battery type with the same shape?
This review is about item#6850776.
Purchase spare as battery pack became defective
5
From Japan
On 2016-06-24 10:22:29
There is no problem at all. The price is cheap compared with others. It works without problems.
This review is about item#06850776.
Facility repair work etc.
5
From Japan
On 2016-06-07 16:41:19
Although it can not compare with high price items, it can be used without problems. Since I bought it on the day of 15% discount, the profit is further doubled and I am very satisfied.
This review is about item#06850776.
Impact Driver
5
From Japan
On 2016-03-14 21:43:21
Since the main body can still be used, we thought about replacing the battery pack with the higher model but we only use it occasionally
This review is about item#06850776.
I often use it for a do-it-yourself carpenter. I am using various things such as ship repair and repair of warehouse.
5
From Japan
On 2016-03-04 20:38:30
A new battery in a fossil stuff is amazing, there is power, even now when charging it old, I lost it immediately. It is GOOD.
This review is about item#06850776.

Related Products