Buy more than* S$200* and get FREE SHIPPING

Battery Pack

4.33 (12)
Battery Voltage (V)
9.6
Battery Capacity (Ah)
1.3
Battery
Ni-Cd
Compatible
Driver Drill (BD-90, BD-92)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 B-963F2 07188307 57.96 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 6
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
12 Customer Reviews
The reviews are automatic translation.
Daily carpenter · Maintenance at home
4
From Japan
On 2017-04-28 07:26:03
It is the same as the battery that I actually have, and I can continue to work more efficiently in the future.
This review is about item#07188307.
On Sunday Carpenter · Home Maintenance
4
From Japan
On 2017-04-27 16:47:13
I have not used it but arrived in very good condition. Especially the price was saved.
This review is about item#7188307.
Assembly work and others
5
From Japan
On 2016-10-14 08:58:21
It is a replacement purchase as the conventional battery came up. I am satisfied with COSPA.
This review is about item#07188307.
With a drill, such as a do-it-yourself carpenter.
5
From Japan
On 2015-12-10 23:56:48
It is a genuine product and satisfactory performance.
This review is about item#07188307.
For electric drill driver
4
From Japan
On 2015-08-03 19:24:26
I ordered and arrived soon. I am satisfied.
This review is about item#07188307.
Do-it-yourself, garden work
5
From Japan
On 2015-03-31 06:24:34
Although initial performance is satisfactory, battery life is anxious.
This review is about item#07188307.
Manufacture of aluminum sash
4
From Japan
On 2014-12-25 08:09:07
It does not change at all even when compared with the one with high price. Just what is life?
This review is about item#07188307.
Car maintenance
4
From Japan
On 2014-06-23 13:13:59
Excellent power time can be used for a long time
This review is about item#07188307.
Do-it-yourself
3
From Japan
On 2014-06-05 13:14:21
The response was surprisingly quick. Unfortunately, the impact driver body seems to be broken, so we could not confirm the operation. Perhaps, I think that there is no problem with the product.
This review is about item#07188307.
Do-it-yourself-DIY
4
From Japan
On 2014-04-07 22:10:17
I bought it at a price equal to or less than battery recycling, so I am happy that it seems that the battery pack has become two.
This review is about item#07188307.

Related Products