Buy more than* S$200* and get FREE SHIPPING

Pad Sponge

4.83 (6)
Dimension (mm)
75x105
Material
Micro Stick
Compatible Models
S-550M only
Specification
hook and loop fastener type
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 07066184 7.87 SGD
Shipped after 2017-03-03
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Mirror scales up of
5
From Japan
On 2015-03-14 20:36:17
Remove the pad of Ryobi S-5000, this product and replaceable. Used to scale up the mirror wearing the Scotch-Brite type T. It could be used without exactly the problem size.
This review is about item#07066184.
Abrasive operation
5
From Japan
On 2015-02-24 03:28:03
Feeling of use which was replaced with what was torn is very good
This review is about item#07066184.
Reserve
5
From Japan
On 2013-10-28 18:01:01
very good.
This review is about item#07066184.
Light repair
5
From Japan
On 2013-10-28 17:58:35
It is very easy to use.
This review is about item#07066184.
Glass polishing work
5
From Japan
On 2013-09-26 20:01:48
Frequency of use of the machine consumption of the pad a lot was purchased because it was looking for a violently this commodity. For use, it does not have to be a problem the same manufacturer. It survives because of the low cost.
This review is about item#07066184.
FRP sanding / processing / finishing
4
From Japan
On 2013-04-29 13:30:31
We consumable goods, but there is no stock in home improvement, I waited one week after ordering. Thanks to MonotaRO's rather than a commodity, in the same day shipping, interruption of work was saved without.
This review is about item#07066184.

Related Products