Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Hard Hat, Helmet

4.67 (3)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Outer Dimensions (Length L x Width W x Height H) (mm)
280x224x151
Weight (g)
362
...see all
Product Options
ADD TO CART
Impact Absorption Liner (Polystyrene Foam) Functions Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Impact Absorption Liner (Polystyrene Foam) Functions Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Yes One-touch Agohimo Yellow ABS resin 1PC 1 BS-1P 07322734 29.33 SGD
Shipped after 2017-05-11
Available One-touch type chin strap White ABS plastic 1PC 1 BS-1P 07322725 31.61 SGD
In stock
Available One-touch type chin strap Blue ABS resin 1PC 1 BS-1P 07322743 31.61 SGD
Shipped after 2017-05-08
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Loading operation
5
From Japan
On 2016-08-08 09:58:39
Price, shape and feeling of size, good all, is our classic
This review is about item#7322734.
Building site
5
From Japan
On 2013-07-18 08:50:19
The Company, less people than is usually the size the size of the head, we have such a large human head. That, because function is larger neither to adjust, it was nice to use. In addition, because the shock absorption is a wanted feature, I wonder if had a somewhat higher price? Once, I thought. Still, the safety of the employees I thought not be changed.
This review is about item#07322725.
In field work
4
From Japan
On 2008-07-28 11:45:51
Cheap because it was anxiety, but there was not a problem and try to use emergency.
This review is about item#07322725.

Related Products