Buy more than* S$200* and get FREE SHIPPING

Hot Air Gun

4.25 (8)
AS ONE Part Number
1-7396-01
Warm Air Temperature (deg C)
50 to 550
Discharge Capacity (L/min)
L: 200 H: 400
Cord Length (m)
2
Dimensions (Length L x Width W x Height H) (mm)
246x75x200
Power Consumption (W)
1200
Power (V)
Single phase 100
Current (A)
12
Weight (kg)
0.8
TRUSCO Part Number
327-8611
Accessories
Nozzle four scraper scraper blade three scraper handle carrying case stand
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HAG-1550 06848703 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 5
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 4.25
8 Customer Reviews
The reviews are automatic translation.
Film molding
5
From Japan
On 2014-08-04 19:02:41
It was easy to use very stable.
This review is about item#06848703.
... Such as the cold season of pasting work of door visor
5
From Japan
On 2014-02-08 17:35:44
Best is power have large satisfaction.
This review is about item#06848703.
Seal peeling, swallowtail tube adjustment, swallowtail welding
4
From Japan
On 2014-02-04 22:25:45
Good, the temperature is changed is Air volume is good is changed, just wonder if it is not necessary to cool in the air after use at high temperatures? Blast is not. I want to use in the welding of PVC, I wonder if not the narrow end of the nozzle?
This review is about item#06848703.
I used to like for construction of the PVC sheet into three-dimensional curved surface
5
From Japan
On 2013-12-20 15:44:38
You can blast and the temperature adjustment of the strength, I think very good. Improvements I think the position of the switch is hard to because the inside of turning on and off operation, operability if so can be adjusted with the thumb, the better.
This review is about item#06848703.
Shaping of the bag fabric
5
From Japan
On 2013-03-25 09:34:35
Previously, I did not put out a high fever in the heating work that has been carried out with a commercially available hair dryer, it became easier to work can be adjusted freely up to 50 ~ 550 ℃.
This review is about item#06848703.
various
4
From Japan
On 2013-02-05 11:56:24
If it is adjusted to other than the temperature adjustment of the air flow rate should be noted that although good I, if this degree From price ... After that it is up to the rice cake.
This review is about item#06848703.
Thermal contraction and carbon prepreg molding
5
From Japan
On 2012-10-04 23:25:45
Temperature adjustment is very convenient, the price is also cheap. In my case, the air flow is just right.
This review is about item#06848703.
Shrink
1
From Japan
On 2012-03-20 17:08:25
Since wind speed is slow (weak), the working time had extended. It should be broken after, but ....

Related Products