Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Waterproof Cable Clamp Configuration Oa-W Series Standard Type

4.71 (17)
...see all>
Product Options
ADD TO CART
Mounting Hole Diameter (phi mm) Mounting Screw Material (Seal) Compatible Board Thickness (mm) Operating Ambient Temperature (deg C) Operating Temperature Range (deg C) Mounting Hole Diameter (mm) Weight (g) TRUSCO Part Number Color Material (bush) Material (O-Rings) Compatible Wire Diameter (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mounting Hole Diameter (phi mm) Mounting Screw Material (Seal) Compatible Board Thickness (mm) Operating Ambient Temperature (deg C) Operating Temperature Range (deg C) Mounting Hole Diameter (mm) Weight (g) TRUSCO Part Number Color Material (bush) Material (O-Rings) Compatible Wire Diameter (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
42 CTG36(G1-1/4) - 7.5 or less - -25 to 80 - About107 - Black - - 25 to 30   1PC 1 OA-W3630 35054555 8.99 SGD
In stock
34 CTG28(G1) - 5.5 or less - -25 to 80 - About67 - Black - - 19 to 23 *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 OA-W2823 11106733 -
Discontinued
[x]
28 CTG22(G3/4) - - - - 28 - 441-6333 - NBR NBR 9-13   1bag(10pc) 1 OA-W2213 87036844 40.99 SGD
In stock
21 CTG16(G1/2) - - -25-+80 - - - - - NBR NBR 7-9 *[No return] You cannot return this product. For details, see FAQ. 1bag(20pc) 1 OA-W1609C1 87037045 52.99 SGD
Shipped after 2018-06-27
21 CTG16(G1/2) - - - -25-80 21 - 441-6325 - NBR NBR 13-14   1bag(20pc) 1 OA-W1614 87036835 52.99 SGD
In stock
28 CTG22(G3/4) - - - -25-80 - - - - NBR NBR 15-19 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 OA-W2219C1 87037106 42.99 SGD
Shipped after 2018-07-03
15 M15 P=1 - - - -25-80 - - - - NBR NBR 3-5 *[No return] You cannot return this product. For details, see FAQ. 1bag(20pc) 1 OA-W15M-05C1 87037002 51.99 SGD
Shipped after 2018-07-03
28 - - - - -25-80 - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 OA-W2213C1 87037081 42.99 SGD
Shipped after 2018-06-27
15 M15 P=1 - - - -25-80 - - - - NBR NBR 2-4 *[No return] You cannot return this product. For details, see FAQ. 1bag(20pc) 1 OA-W15M-04 87036801 42.99 SGD
Shipped after 2018-07-03
15 M15 P=1 - - - -25-80 - - - - NBR NBR 5-7   1bag(20pc) 1 OA-W15M-07 87036826 41.99 SGD
In stock
28 CTG22(G3/4) - - - -25-80 - - - - NBR NBR 11-16 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 OA-W2216C1 87037097 42.99 SGD
Shipped after 2018-06-27
42 CTG36(G1 1/4) NBR - - -25-80 - - - - NBR - 25-30 *[No return] You cannot return this product. For details, see FAQ. 1bag(5pc) 1 OA-W3630C1 87037124 56.99 SGD
Shipped after 2018-06-27
15 M15 P=1 - - - -25-80 - - - - NBR NBR 2-4 *[No return] You cannot return this product. For details, see FAQ. 1bag(20pc) 1 OA-W15M-04C1 87036993 51.99 SGD
Shipped after 2018-07-03
21 CTG16(G1/2) - - - -25-80 - - - - NBR NBR 4-6 *[No return] You cannot return this product. For details, see FAQ. 1bag(20pc) 1 OA-W1606C1 87037027 52.99 SGD
Shipped after 2018-06-27
21 CTG16(G1/2) - - - -25-80 - - - - NBR NBR 6-8 *[No return] You cannot return this product. For details, see FAQ. 1bag(20pc) 1 OA-W1608C1 87037036 52.99 SGD
Shipped after 2018-06-27
34 CTG28(G1) NBR - - -25-80 - - - - NBR - 19-23 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 OA-W2823C1 87037115 83.99 SGD
Shipped after 2018-06-28
15 M15 P=1 - - - -25-80 - - - - EPDM EPDM 2-4 *[No return] You cannot return this product. For details, see FAQ. 1bag(20pc) 1 OA-W15M-04EC1 87037133 71.99 SGD
Shipped after 2018-07-03
15 M15 P=1 - - - -25-80 - - - - NBR NBR 3-5   1bag(20pc) 1 OA-W15M-05 87036817 42.99 SGD
In stock
15 M15 P=1 - - - -25-80 - - - - NBR NBR 5-7 *[No return] You cannot return this product. For details, see FAQ. 1bag(20pc) 1 OA-W15M-07C1 87037011 51.99 SGD
Shipped after 2018-07-03
21 CTG16(G1/2) - - - -25-80 - - - - NBR NBR 9-11 *[No return] You cannot return this product. For details, see FAQ. 1bag(20pc) 1 OA-W1611C1 87037054 54.99 SGD
Shipped after 2018-06-27
21 CTG16(G1/2) - - - -25-80 - - - - NBR NBR 11-13 *[No return] You cannot return this product. For details, see FAQ. 1bag(20pc) 1 OA-W1613C1 87037063 58.99 SGD
Shipped after 2018-06-27
21 - - - - -25-80 - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1bag(20pc) 1 OA-W1614C1 87037072 58.99 SGD
Shipped after 2018-07-03
21 CTG16(G1/2) - Four or less - -25 - 80 - About 12 - Black - - 11 - 13   1PC 1 OA-W1613 08559625 2.99 SGD
In stock
28 CTG22(G3/4) - 6 or less - -25 - 80 - About 32 - Black - - 11 - 16   1PC 1 OA-W2216 08559634 3.99 SGD
In stock
28 CTG22(G3/4) - Six or less - -25 - 80 - About 30 - Black - - 15 - 19   1PC 1 OA-W2219 08559643 3.99 SGD
In stock
21 CTG16(G1/2) - 4 or less - -25 - 80 - About 12 - Black - - 9 - 11   1PC 1 OA-W1611 09600044 2.99 SGD
In stock
21 CTG16(G1/2) - 4 or less - -25 - 80 - About 13 - Black - - 4 - 6   1PC 1 OA-W1606 35054512 2.99 SGD
In stock
21 CTG16(G1/2) - Four or less - -25 - 80 - About 12 - Black - - 6 - 8   1PC 1 OA-W1608 35054521 2.99 SGD
In stock
21 CTG16(G1/2) - 4 or less - -25 - 80 - About 13 - Black - - 7 - 9   1PC 1 OA-W1609 35054537 2.99 SGD
In stock
34 CTG28(G1) - 5.5 or less - -25 - 80 - About 67 - Black - - 19 - 23   1PC 1 OA-W2823 35054546 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 12
4 star 5
3 star 0
2 star 0
1 star 0
Review Rating: 4.71
17 Customer Reviews
The reviews are automatic translation.
Maintenance of industrial dishwasher
4
From Japan
On 2018-01-17 17:53:58
There is no material shop in stock with other than, purchased here. Although it is expensive, thank you for buying from a few.
This review is about item#8559643.
A heater grounded inside the filter tank of the aquarium
5
From Japan
On 2017-10-10 15:48:40
In order to set up a heater in Ehaim Aqua Compact 2005, I made a hole through the wire. Just to be sure, caulking is done, but it was securely fixed so we could handle with confidence without concern for water leakage!
This review is about item#87036826.
Relay protection of distribution lines
4
From Japan
On 2017-02-08 01:40:59
Workability · It was able to be installed and installed without problems especially on products.
This review is about item#09600044.
Replace the power cable of the audio equipment
4
From Japan
On 2016-11-19 09:49:45
I use it when exchanging for a heavy cable at the request. Easy to install and patronize well as it looks like round hole processing. However, screws on the machine fixed side will feel easy to loosen somewhat. Also, there are many restrictions on the variety of types for cable outer diameter. If this is not a problem five stars.
This review is about item#8559625.
Wiring to control panel
4
From Japan
On 2016-05-23 10:16:57
Application range of the cable is narrow, so it is possible that the cable outline will not match unless it is selected by drunk. There is a sense of security since you can pull in the cable without gaps.
This review is about item#08559625.
For withdrawing cable from control panel
5
From Japan
On 2016-03-15 15:10:53
Even a small number can be purchased and it is saved without waste.
This review is about item#08559625.
Pull-in wiring of pull box
5
From Japan
On 2015-12-10 15:19:44
It suffices if the outer shape range of the electric wire is a little broader.
This review is about item#35054537.
Wiring of polishing machine
5
From Japan
On 2015-07-20 19:42:58
It can be used without problems
This review is about item#09600044.
Electric wiring
5
From Japan
On 2015-06-02 17:04:35
no problem
This review is about item#08559625.
Cable out from PB
5
From Japan
On 2015-05-18 22:23:18
Even at low price the goods could be fixed well and well.
This review is about item#08559634.

Related Products