Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Compatible Model Type Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Model Type Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 30mm height one hole Natural rubber 1PC 1 YH-0076 40130876 2.99 SGD
In stock
- 35mm height one hole Natural rubber 1PC 1 YH-0077 40130885 2.99 SGD
In stock
Elf 34mm height two holes Natural rubber 1PC 1 YH-0065 40130867 3.99 SGD
Shipped after 2018-05-30
Ranger 35mm height one hole Natural rubber 1PC 1 YH-0095 40130937 7.99 SGD
Shipped after 2018-05-30
Large trailer 52mm height two holes Natural rubber 1PC 1 YH-0079 40130903 22.99 SGD
In stock
Elf (5-66900-013-1) 30mm height one hole Natural rubber 1PC 1 YH-0092 40130921 7.99 SGD
Shipped after 2018-05-30
- - - 1pc 1 TP-1494 60689992 6.99 SGD
Shipped after 2018-05-30
- Ana-daka one is 47mm Natural-based rubber 1PC 1 YH-0001 40130833 3.99 SGD
In stock
- Ana-daka one is 35mm Natural-based rubber 1PC 1 YH-0063 40130851 2.99 SGD
Shipped after 2018-05-30
Mitsubishi Canter One Ana-daka is 35.5mm Natural-based rubber 1PC 1 YH-0088 05493713 4.99 SGD
Shipped after 2018-05-30
Nippon Fruehauf 90mm height two holes Natural rubber 1PC 1 YH-0089 05493704 56.99 SGD
Shipped after 2018-05-30
- 1 hole, 75 mm height - 1PC 1 YH-0064 05493722 4.99 SGD
In stock
- 1 hole, 23 mm height - 1PC 1 YH-0002 40130842 2.99 SGD
In stock
- 1 hole, 40 mm height - 1PC 1 YH-0078 40130894 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Trailer chassis rear contact rubber
4
From Japan
On 2017-05-26 07:07:58
Longitudinally and transversely sized slightly larger A little bigger I got buried in the rubber on the home side when rubbing home and the chassis rubbed
This review is about item#40130903.
Outdoor door
4
From Japan
On 2015-06-01 20:59:10
I am satisfied with the price.
This review is about item#40130842.
For hitting track side
4
From Japan
On 2015-04-28 09:30:05
It can be used normally. Hardness is also good just not good to hurt azale.
This review is about item#40130867.

Related Products