Buy more than* S$200* and get FREE SHIPPING

Jigsaw Blade, Woodwork

4.67 (3)
Size (mm)
142x72x8
Number of Threads per inch
9
Weight (g)
30
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(5PCSet) 1 14-01921 06794444 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Garden wood deck processing
4
From Japan
On 2014-07-21 13:24:17
You can cut well, if it is rough it will be Bali but depending on the speed
This review is about item#06794444.
For woodworking
5
From Japan
On 2014-02-04 06:49:52
It is convenient to use for various purposes
This review is about item#06794444.
When making a shelf
5
From Japan
On 2013-03-14 04:04:09
It is OK if you are cheap
This review is about item#06794444.

Related Products