Buy more than* S$200* and get FREE SHIPPING

Diamond Paste

3.96 (27)
Oil Base or Water Base
water-based
...see all
Product Options
ADD TO CART
Micron Grade Type Color Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Micron Grade Type Color Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
75-90 for wrap rough finishing Black #200 1PC(5g) 1 #200 07331037 -
Discontinued
[x]
63-73 for wrap rough finishing Violet #230 1PC(5g) 1 #230 07331046 -
Discontinued
[x]
45-53 for wrap rough finishing Brown #320 1PC(5g) 1 #320 07331055 -
Discontinued
[x]
20-30 For reserve rap Red #600 1PC(5g) 1 #600 07331064 13.53 SGD
Shipped after 2017-01-23
6-12 for spare wrap Blue #1200 1PC(5g) 1 #1200 07331073 13.53 SGD
Shipped after 2017-01-23
4-8 For reserve wrap Green #1800 1PC(5g) 1 #1800 07331082 15.16 SGD
Shipped after 2017-01-23
2.5-5 For precise wrapping Orange #3000 1PC(5g) 1 #3000 07331091 15.16 SGD
Shipped after 2017-01-23
1-2 For precise wrap Yellow #8000 1PC(5g) 1 #8000 07331107 13.53 SGD
Shipped after 2017-01-23
0.5-1.5 For mirror surface wraps Pink #14000 1PC(5g) 1 #14000 07331116 15.16 SGD
Shipped after 2017-01-23
0-0.25 For mirror surface wraps Light gray #60000 1PC(5g) 1 #60000 07331125 14.13 SGD
Shipped after 2017-01-23
ADD TO CART
Customer Reviews
5 star 14
4 star 6
3 star 1
2 star 4
1 star 2
Review Rating: 3.96
27 Customer Reviews
The reviews are automatic translation.
Glazing such as lapis lazuli
4
From Japan
On 2017-01-06 16:45:34
I use as a polish necklace top of the finish. Put to the shaft with a felt wheel, use stretched with water. In ♯12000, I somewhat feel the cloud, but in this ♯60000, will sparkle of satisfaction.
This review is about item#7331125.
The final finish of the cut end of the transparent acrylic plate
5
From Japan
On 2016-10-29 15:04:34
If you turn off the transparent acrylic block yourself, you turbidity is absolutely cut. # 1000 to Shine in liquid abrasive sharpening in 2000, the final, this finish is transparent shiny. However, it needs a patience ...
This review is about item#7331125.
Shine
2
From Japan
On 2016-06-02 18:57:51
# 1200 # 3000 # 8000 I purchased three types, to those of the third-party 5g about 5000 yen Or rather pales When compared, not polish. It's not a Marukki was useless, because the less the feeling that polish is in small amounts It may not may be used in large quantities I do not polish is used to scrimp
Final finish, lapping of polishing
5
From Japan
On 2016-05-05 17:01:38
Cheap in price, so you can also clean finish, I think that very good
This review is about item#07331046.
To finish polishing of iron products
4
From Japan
On 2016-04-22 11:59:39
Since the abrasive grain is cut well, very easy-to-use.
This review is about item#07331116.
Mirror finish
2
From Japan
On 2016-04-07 15:22:37
Cap was corrupt. Although would happen is what the product before shipment want to check.
This review is about item#07331107.
Barber scissors polishing
5
From Japan
On 2015-10-31 12:12:45
It uses at the end of the finish. You better finish
This review is about item#07331055.
Stainless steel mirror finish
1
From Japan
On 2015-08-03 14:17:08
Since #, such that the 60000 I thought whether level erasable polish scratches, sufficient Piccard if this degree of finish. Abrasives considerably remain polish scratches not homogeneous, uniform. I want you to properly noted that the page of the product is made in China.
This review is about item#07331125.
Polishing of ultra-steel chisel
5
From Japan
On 2015-07-06 17:03:39
We polished coating into a disk of wood. It has confirmed strictly at 40 times the stereoscopic microscope, but it is beautifully mirror surface finish. Unevenness of the diamond particles is also not perfect. It in combination with a diluted solution DCP-KE100, but may also have diamond paste, you can polish a significant amount in just a small amount. It pretty scraped remains of the specular This alone. Cost performance I think that it is high superior products.
This review is about item#07331116.
Stone polishing
5
From Japan
On 2014-08-28 15:56:34
Shine on I thought Tori was good going well.
This review is about item#07331046.

Related Products