Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Double Action Sanding Machine

Purpose
For various polishing work such as woodworking, metal grinding.
Hose Coupling
Rc1/4 inch
DIA Dimension (mm)
5
Paper Dimension (mm)
125
Air Consumption (L/min)
360
Revolution (min-1[r.p.m])
10000
Specification
Air system Non-dust type Glue formula
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Weight (kg) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Weight (kg) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
255-0644 0.9 155 1PC 1 SI-3101 M 05800216 369.99 SGD
In stock
- 0.92 154 1PC 1 SI-3101 05233611 369.99 SGD
In stock
ADD TO CART

Related Products