Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Hand Tachometer Peripheral Speed Ring, m/min

5.00 (1)
AS ONE Part Number
1-1024-04
Peripheral Length (mm)
100
Diameter (phi mm)
31.8
Width (mm)
4
Compatible
HT-3200, HT-5500
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KS-200 05842471 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Elevator speed measurement
5
From Japan
On 2015-03-11 13:20:59
I am using it without problems.
This review is about item#05842471.

Related Products