Buy more than* S$200* and get FREE SHIPPING

Extended File S Yard, Fastener Type

4.83 (6)
Hole Intervals (mm)
80
Number of Holes
2 holes
Height (mm)
302
Size
A4 vertical
Width (mm)
220
Material
Recycled paper (file paper)
...see all>
Product Options
ADD TO CART
Across Back (mm) Storage Number of Sheets Color Green Purchasing Law Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Across Back (mm) Storage Number of Sheets Color Green Purchasing Law Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum of 100 maximum of 1000 Yellow Conform 1PC 1 AE-50F 06418221 5.99 SGD
In stock
A maximum of 100 A maximum of 1000 Green Compatible 1PC 1 AE-50F 06418237 5.99 SGD
In stock
Maximum of 100 maximum of 1000 Gray Conform 1PC 1 AE-50F 06418246 5.99 SGD
In stock
Maximum of 100 maximum of 1000 Pink Conform 1PC 1 AE-50F 06418255 5.99 SGD
In stock
Maximum of 100 maximum of 1000 Blue Conform 1PC 1 AE-50F 06418264 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Accounting ledger filing
5
From Japan
On 2018-03-02 15:36:28
Places where you can expand or narrow the width according to the amount of the document are very good. Also, since the fastener is also easy to fix properly, it is likely to be able to save the document without divergence.
This review is about item#6418237.
To organize documents
5
From Japan
On 2018-02-13 10:43:09
It is very useful. Conference materials, etc. · We store the sales slips etc. collectively and use it distinctively for the year.
This review is about item#6418237.
Filing documents
5
From Japan
On 2017-03-29 14:42:20
Although I tried and used various things in file of one year's worth of files, the file which this Sekisei's BEARING file is also durable, it is gentle to the touch and is easy to use. With this, you can keep it for 1 year.
This review is about item#6418237.
As a file for saving
5
From Japan
On 2016-01-14 16:17:46
It is used as a file of documents to be stored for a long time. You can adjust the thickness of filing and it is very convenient when you want to bind with one volume even when the amount of documents increases. I think workability is good because it is comfortable to stretch.
This review is about item#06418264.
To close the document
5
From Japan
On 2014-11-11 14:48:51
It is cheap, but it is solid and easy to use. The cover also does not get torn, especially because it has enough thickness, but it may be dirty.
This review is about item#06418264.
Filing etc.
4
From Japan
On 2013-11-21 13:24:53
I think that it is attractive that the stretch file can effectively utilize the space of the document shelf. However, paper products are concerned about dirt and tear, so it seems like it would be better if there were improvements such as thick paper making a little more.
This review is about item#06418246.

Related Products