Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Thunderbird slim stainless ,Grinding wheel for metal cutting

4.12 (8)
Purpose
Iron , general thin metal such as stainless steel, ALC ( thin steel sheet , zinc wave , small diameter pipe , small diameter round bar , small steel , sash))
Maximum Operating Speed (m/min)
80
Maximum Peripheral Velocity (m/min)
4800
Hole Diameter (phi mm)
15
Diameter (phi mm)
105
Thickness (mm)
1.0
Grain Size
46
...see all
Product Options
ADD TO CART
TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
310-8287 1Sheet 1 - 06651522 2.45 SGD
In stock
393-6651 1Box(10Sheet) 1 - 06651531 23.29 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 1
2 star 1
1 star 0
Review Rating: 4.12
8 Customer Reviews
The reviews are automatic translation.
Cutting operation of metal
5
From Japan
On 2017-03-13 20:59:53
I tried to cut the aluminum, but has expired well. The cutting grindstone, you can use ordinary. Unfortunately, fool because you've used as a polishing grindstone, now immediate disposal.
This review is about item#6651522.
Cutting of steel
4
From Japan
On 2017-02-03 09:36:27
Probably because the thickness is thin, it feels like a good cut is. Iikamo? I will see to try for a while.
This review is about item#6651522.
Cut of conduit
5
From Japan
On 2015-04-19 17:38:24
New at the time it will burn out well in the outside diameter is large.
This review is about item#06651522.
Steel material
2
From Japan
On 2013-02-26 18:38:44
Unfortunately, the price is high comparatively, is not good enough sharpness.
Steel cutting
3
From Japan
On 2013-01-26 21:20:55
Sharpness is normal. Price is a little expensive.
This review is about item#06651531.
Use in battery Thunder
5
From Japan
On 2012-11-30 20:57:38
Price. Satisfied with the sharpness both.
This review is about item#06651531.
Cutting of steel, and, cutting of the welded parts
4
From Japan
On 2012-02-28 14:37:49
Grindstone there is a high early grindstone replacement frequency life of a good thing, such as a little more long-lasting.
This review is about item#06651531.
Iron pipe cutting
5
From Japan
On 2012-01-29 13:55:55
It can also be used in stainless sharpness was also quite good
This review is about item#06651522.

Related Products