Buy more than* S$200* and get FREE SHIPPING

Document Storage Boxes

5.00 (5)
Green Purchasing Law
Conform
Withstand Load (kg)
75
Depth (mm)
328
Height (mm)
267
Size
A4
Width (mm)
336
Material
USED PAPER (CARDBOARD, B)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SBF-001 06626392 10.13 SGD
Shipped after 2017-02-27
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Saving documents
5
From Japan
On 2016-04-28 20:25:37
So, I think that it can be used.
This review is about item#06626392.
To organize the financial statements
5
From Japan
On 2016-03-31 14:41:54
I like a sturdy likely! !
This review is about item#06626392.
Organize old documents stored
5
From Japan
On 2016-02-17 00:00:18
Cardboard arrived wrapped in the first cardboard. But received a little strange feeling, and try to remove the contents, first assembling the way do not know, immediately, if the assembly explanation as to read the description of the box, have made well enough to a little impressed, again "mere cardboard Saredo cardboard "is it! I thought. A document that has been packed into a free cardboard until now, I think they are about to go in the future put in this box.
This review is about item#06626392.
Organize documents
5
From Japan
On 2015-11-09 18:06:00
Did not budge even packed a lot in a very firm cardboard
This review is about item#06626392.
Organization and storage of documents
5
From Japan
On 2014-09-15 19:31:16
It is how to assemble some time, but I like because is completed sturdy box without packing tape. Size is smaller. I think that it is just the right size if the small company.
This review is about item#06626392.

Related Products