Buy more than* S$200* and get FREE SHIPPING

French Gift Wrapping Paper

5.00 (1)
Material
Ceremony paper 64g/m 2
...see all
Product Options
ADD TO CART
Type Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
B4 Thick - 1Pack(100Sheet) 1 Nof -N60B4 06611157 15.27 SGD
In stock
B5 Thick - 1Pack(100Sheet) 1 Nof -N60B5 06611114 8.46 SGD
In stock
Thick cloth - 1Pack(100Sheet) 1 Nof -N604 06611175 26.08 SGD
Shipped after 2017-02-27
Hanshi Thick - 1Pack(100Sheet) 1 Nof -N602 06611141 12.30 SGD
Shipped after 2017-02-27
Thick stamps - 1Pack(100Sheet) 1 Nof -N601 06611123 10.03 SGD
Shipped after 2017-02-27
A5 THICK MOUTH Length 148 x Width 210 1Pack(100Sheet) 1 NOF-N60A5 06611105 5.80 SGD
In stock
A4 THICK MOUTH Length 210 x Width 297 1Pack(100Sheet) 1 NOF-N60A4 06611132 11.13 SGD
In stock
Basket thickness Length 265 x Width 394 1Pack(100Sheet) 1 Nof- N603 06611166 16.81 SGD
Shipped after 2017-02-27
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
shop
5
From Japan
On 2015-11-13 09:15:07
It soon reach, it is grateful because the price is cheap. We are printing in the ink-jet, but come in handy without any paper jams.
This review is about item#06611132.

Related Products