Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Drum Pump

Purpose
For general oil, For general oil
Maximum Inhalation Volume (L/min)
65 (in the case of viscosity 1cP)
Available Viscosity (cP)
3000
Material (O-Rings)
Viton
Hose Length (m)
2
Material (Hose)
Vinyl chloride
Material
Body: Aluminum
nozzle: Aluminum
TRUSCO Part Number
382-1200
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 APDQ-25 02149926 829.99 SGD
Shipped after 2018-06-26
ADD TO CART

Related Products