Buy more than* S$200* and get FREE SHIPPING

Hyper-V Santitation High Boots

4.60 (5)
Height (cm)
31(26cm), 31(26cm), 31(26cm)
Foot Width
2E, 2E, 2E
Standard Weight (g/1 leg)
750(26.0cm), 750(26.0cm), 750(26.0cm)
Color
White, White
Weight (kg)
1.50(26cm), 1.50(26cm), 1.50(26cm)
...see all>
Product Options
ADD TO CART
2015 Trusco Published Pages 2014 TRUSCO Published Page TRUSCO Part Number Material (inner) Material (Skin) Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2015 Trusco Published Pages 2014 TRUSCO Published Page TRUSCO Part Number Material (inner) Material (Skin) Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - Hosiery material, Hosiery material Oil vinyl, Oil vinyl 23.0, 23.0, 23 1Pair 1 #4000Z 07292424 60.99 SGD
In stock
- - - Hosiery material, Hosiery material Oil vinyl, Oil vinyl 22.5, 22.5, 22.5 1Pair 1 #4000Z 07292415 60.99 SGD
In stock
- - - Hosiery material, Knitted materials Oil vinyl, Oil proof vinyl 23.5, 23.5, 23.5 1Pair 1 #4000Z 07292433 60.99 SGD
In stock
3 0482, 3 0482 3-0314, 3-0314 405-2137, 405-2137 Hosiery material, Knitted materials Oil vinyl, Oil-resistant vinyl 24.0, 24.0, 24.0 1Pair 1 #4000Z 07292442 60.99 SGD
In stock
3 0482, 3 0482 3-0314, 3-0314 405-2145, 405-2145 Hosiery material, Knitted materials Oil vinyl, Oil-resistant vinyl 24.5, 24.5, 24.5 1Pair 1 #4000Z 07292451 60.99 SGD
In stock
3 0482, 3 0482 3-0314, 3-0314 405-2153, 405-2153 Hosiery material, Knitted materials Oil vinyl, Oil-resistant vinyl 25.0, 25.0, 25.0 1Pair 1 #4000Z 07292467 60.99 SGD
In stock
3 0482, 3 0482 3-0314, 3-0314 405-2161, 405-2161 Hosiery material, Knitted materials Oil vinyl, Oil-resistant vinyl 25.5, 25.5, 25.5 1Pair 1 #4000Z 07292476 64.99 SGD
In stock
3 0482, 3 0482 3-0314, 3-0314 405-2170, 405-2170 Hosiery material, Knitted materials Oil vinyl, Oil-resistant vinyl 26.0, 26.0, 26.0 1Pair 1 #4000Z 07292485 60.99 SGD
In stock
3 0482, 3 0482 3-0314, 3-0314 405-2188, 405-2188 Hosiery material, Knitted materials Oil vinyl, Oil-resistant vinyl 26.5, 26.5, 26.5 1Pair 1 #4000Z 07292494 60.99 SGD
In stock
3 0482, 3 0482 3-0314, 3-0314 405-2196, 405-2196 Hosiery material, Knitted materials Oil vinyl, Oil proof vinyl 27.0, 27.0, 27.0 1Pair 1 #4000Z 07292503 60.99 SGD
In stock
3 0482, 3 0482 3-0314, 3-0314 405-2200, 405-2200 Hosiery material, Knitted materials Oil vinyl, Oil proof vinyl 28.0, 28.0, 28.0 1Pair 1 #4000Z 07292512 60.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Cleaning work
5
From Japan
On 2017-08-01 15:07:25
Slip prevention is also good and the size is rich, so I always use it. I want one point to improve the insoles. It will be distorted for a long time.
This review is about item#7292494.
Farm work
4
From Japan
On 2016-05-10 17:06:20
Because the size was large, my feet played in boots, it was a failure. The boots themselves were easy to wear with wide mouth shoes. It should not slide, but it slides quite well.
This review is about item#07292442.
Hydraulic work
4
From Japan
On 2016-04-26 16:41:56
The slipperiness is outstanding. However, I write that it is hard to get tired, but it is not much different from other boots. Insoles are not tiring if you buy good ones at the sports shop.
This review is about item#07292485.
fishing
5
From Japan
On 2013-10-13 13:06:04
Do not slip and rest assured!
This review is about item#07292467.
Cleaning the dishes of the shop
5
From Japan
On 2013-10-10 20:21:54
It is very comfortable to work without slipping even around the water.
This review is about item#07292424.

Related Products