Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Serrated Hard Top Jaw

Size L (degree)
5
Wheel Torque (N m [kgf m])
(107.9[11.0])
Maximum Static Holding Strength (KN[kgf])
(31[3161])
Dimension E (phi mm)
40
Chuck Grasp Range (mm)
Outer diameter: 4 over 180 internal diameter: 62 over 170
Dimension A (mm phi)
190
Dimensions C (phi mm)
82.557
Dimension K(mm)
42
Dimension G(mm)
3-M10
Dimensions J (mm)
28
Dimensions N (mm)
47.5
Dimensions M (mm)
27.5
Dimensions B (mm)
75
Dimension D (phi mm)
61.9
Dimension F (mm)
11
Dimension H (mm)
80
Maximum Rotation Speed (min-1[r. p.m])
3500
Type
min Waritsume
Weight (kg)
13.4
Compatible
HBS07C (Katatsume)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(3PC) 1 HBS07C 07060952 309.99 SGD
Shipped after 2018-07-18
ADD TO CART

Related Products