Buy more than* S$200* and get FREE SHIPPING

Ratchet Tie Down

Belt Thickness (mm)
2.1
Breaking Load (kN)
20
Adjustment Side Belt Length (m)
4
Fixed Side Belt Length (m)
1
Working Load (kg)
400
Belt Width (mm)
35
Application
For rope hooks
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1PC 1 R20E 010-040A 06542514 65.99 SGD
Shipped after 2018-01-29
ADD TO CART

Related Products