Buy more than* S$200* and get FREE SHIPPING

Ratchet Tie Down

Breaking Load (kN)
20
Adjustment Side Belt Length (m)
4
Fixed Side Belt Length (m)
1
Working Load (kg)
400
Belt Width (mm)
35
Application
For D rings (both-ends narrow hook)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 R20K AC010-AC040A 06542523 76.99 SGD
Shipped after 2018-01-30
ADD TO CART

Related Products