Buy more than* S$200* and get FREE SHIPPING

Lashing Belt

Breaking Load (kN)
30
Adjustment Side Belt Length (m)
5
Fixed Side Belt Length (m)
1
Working Load (kg)
600
Belt Width (mm)
50
Application
For rope hooks
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 R30E 010-050B 06542487 91.99 SGD
Shipped after 2018-01-29
ADD TO CART

Related Products