Buy more than* S$200* and get FREE SHIPPING

Ratchet Tie Down

Breaking Load (kN)
30
Adjustment Side Belt Length (m)
5
Fixed Side Belt Length (m)
1
Working Load (kg)
600
Belt Width (mm)
50
Application
For D rings (both-ends narrow hook)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 R30K AE010-AE050B 06542496 109.99 SGD
Shipped after 2018-01-30
ADD TO CART

Related Products