Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Set Of Files

5.00 (4)
Width (flat) (mm)
11, 11
Width (half-round) (mm)
11.5, 11.5
Thickness (flat) (mm)
3.5, 3.5
Thickness (half-round) (mm)
4, 4
Diameter (Circle) (phi)
5.6, 5.6
Each Side (triangle) (mm)
8.2, 8.2
Single Dimension (corner) (mm)
5.5, 5.5
File Cut Roughness
fine pitch, Details
File Length (mm)
100, 100
Weight (g)
280, 280
Overall Length (mm)
215, 215
Shape
set, Set
Material
bearing steel GCr15, Bearing steel GC r 15
Type
set, Group
Set Contents
flat, half round, round, corner, triangle, Common, a half-round head, a round head, an angle, a triangle
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(5PC) 1 - 07335151 31.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Light working time
5
From Japan
On 2016-09-18 18:07:43
It was a commodity more than I thought honestly, it is in a case and the eyes are fine and easy to use.
Used for polishing precision mechanical parts
5
From Japan
On 2013-03-19 15:56:57
It is thin and easy to use. Grip power is also good. It is possible to use it out of reach because it is long. It can be used enough for price.
This review is about item#07335151.
Removal of rust
5
From Japan
On 2010-12-20 14:27:46
It is a little bigger than the one I have used so it's easy to use. Clogging is also less!
This review is about item#07335151.
We are using for deburring work and finishing work.
5
From Japan
On 2010-10-13 10:27:20
The balance between quality and price is exquisite.
This review is about item#07335151.

Related Products