Buy more than* S$200* and get FREE SHIPPING

Set Of Files

3.50 (4)
File Cut Roughness
medium pitch, Middle
File Length (mm)
100, 100
Weight (g)
350, 350
Overall Length (mm)
215, 215
Thickness (mm)
3.5, 3.5
Shape
Half round, Half-round
Material
bearing steel GCr15, Bearing steel GC r 15
Type
Group
Remarks
Unit price for 1 set
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(5PC) 1 - 07335176 23.30 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 2
1 star 0
Review Rating: 3.50
4 Customer Reviews
The reviews are automatic translation.
Deburring operation during machining
5
From Japan
On 2017-08-27 17:01:27
It is inexpensive and the quality is also good, I purchase it every time as a repeat item.
This review is about item#7335176.
Processing of plastics, Process parts with different shapes and use it in maintenance
2
From Japan
On 2017-04-20 16:37:33
Because it was a group file, I thought it was a set of flat, half circle, horn, etc, but the half circle was 5 pieces. I am glad to use it for once, but I think that it is unnecessary for a while because 2 or 3 was also good. Usability is undecided as there are no parts to cut
This review is about item#7335176.
Deburring
5
From Japan
On 2016-06-21 18:23:20
Sharp burr removal It worked without difficulty, I am saved because the price is cheap.
This review is about item#07335176.
Scrape off plastic residue
2
From Japan
On 2010-11-18 16:14:44
Dressing is not so good. The light is not smooth. But, from the price, there is no choice.
This review is about item#07335176.

Related Products