Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Bolt with Hexagon Hole Screw Dimensions Dimensions A (mm) Type Material and Processing Material (bolt) Compatible Flange Thickness (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Bolt with Hexagon Hole Screw Dimensions Dimensions A (mm) Type Material and Processing Material (bolt) Compatible Flange Thickness (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 30 - - - 3 to 16   1Box(20PC) 1 PH1F 45132875 22.99 SGD
In stock
- - 30 - - - 9 to 24   1Box(20PC) 1 PH1WF 45132884 35.99 SGD
In stock
- - 45 - - - 40 to 70   1PC 1 PH7W 45132902 15.99 SGD
In stock
- - 40 - - - 17 to 32   1Box(20PC) 1 S-PH2W 45132927 149.99 SGD
In stock
- - 48 - - - 17 to 45   1PC 1 S-PH3W 45132936 9.99 SGD
In stock
- - 48 - - - 17 to 45   1PC 1 PH3W 45132893 4.99 SGD
In stock
- - 30 - - - 3 to 16   1Box(20PC) 1 S-PH1W 45132911 109.99 SGD
In stock
- - 48 - - - 17 to 45   1PC 1 Z-PH3W 45132963 6.99 SGD
In stock
- - 45 - - - 40 to 70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z-PH7W 45132972 24.99 SGD
In stock
- - 30 - - - 9 to 24   1Box(20PC) 1 Z-PH1S 45132945 44.99 SGD
In stock
- - 40 - - - 17 to 32 *[No return] You cannot return this product. For details, see FAQ. 1Box(20PC) 1 Z-PH2W 45132954 119.99 SGD
Shipped after 2018-06-27
- - 30 - - - 3-16   1pc 1 Z-PH1 73880512 3.99 SGD
In stock
- - 30 - - - 9-24   1pc 1 PH1W 73880257 2.99 SGD
In stock
- - 30 - - - 3-16   1pc 1 PH1 73880214 1.99 SGD
In stock
- - 26 - - - 3-12   1pc 1 PH1S 73880223 1.99 SGD
In stock
- - 40 - - - 17-32   1pc 1 PH2W 73880266 4.99 SGD
In stock
- - 30 - - - 9-24   1pc 1 S-PH1W 73880372 7.99 SGD
Shipped after 2018-06-26
M6x25 (dented point) M6x25 (dented point) 26 - Zinc electroplaying (C) Zinc electroplating 3 - 12   1Box(20PC) 1 PH1S 06898281 17.99 SGD
In stock
M6x25 (dented point) M6x25 (dented point) 30 - Zinc electroplaying (C) Zinc electroplating 3 - 16   1Box(20PC) 1 PH1 06898297 19.99 SGD
In stock
M6x25 (dented point) M6x25 (dented point) 30 - Zinc electroplaying (C) Zinc electroplating 9 - 24   1Box(20PC) 1 PH1W 06898306 32.99 SGD
In stock
M8x30 (dented point) M8x30 (dented point) 40 - Zinc electroplaying (C) Zinc electroplating 17 - 32   1Box(20PC) 1 PH2W 10267722 62.99 SGD
In stock
M6x25 (dented point) M6x25 (dented point) 30 Fusion galvanization finishing (HDZ) Fusion galvanization finishing (HDZ) Stainless steel 3 - 16   1Box(20PC) 1 Z-PH1 08687052 46.99 SGD
In stock
M6x25 (dented point) M6x25 (dented point) 30 Fusion galvanization finishing (HDZ) Fusion galvanization finishing (HDZ) Stainless steel 9 - 24   1Box(20PC) 1 Z-PH1W 08687061 56.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 15
4 star 5
3 star 2
2 star 0
1 star 0
Review Rating: 4.59
22 Customer Reviews
The reviews are automatic translation.
work
5
From Japan
On 2018-06-10 16:08:51
It is compact and easy to use. I think that it would be nice if we could combine it easily.
This review is about item#6898297.
Piping support
5
From Japan
On 2018-04-01 23:45:51
It is saved because it is cheaper than stainless steel because it is used in salt damage area.
This review is about item#8687052.
Wiring indoors, mounting support materials etc.
4
From Japan
On 2018-03-29 06:30:30
Even when we were doing piping work, we used several kinds separately, It is as easy to use as usual. Using a special clip makes it easier to support piping, PH1S is part installation, if you bite a washer you can also use M6. (If it is M8 hex bolt it will still be OK) The price is reasonable and it is very grateful building materials. As another lineup, as a hope, the hole has a tap shape Such as the back and the stomach are vertical and parallel to the form steel I also expect shape. (There are similar products in Camero dadki Please make it in such a way as to complement each other)
This review is about item#6898281.
Used for prevention of falling of goods shelves
3
From Japan
On 2017-11-10 16:18:16
By installing on the steel pillar and fixing the pilac and shelf with wire, It helps to prevent falls greatly.
This review is about item#45132893.
Fix pipe to H type steel
5
From Japan
On 2017-08-19 16:58:26
I bought it with a clip and set. It was perfect for the pipe and it was able to be fixed tightly to H type steel.
This review is about item#6898281.
H Used to attach pipes to steel.
5
From Japan
On 2017-07-05 20:51:03
First time to use, easy to install Tightened with an impact driver, I do not know the degree of tightening, how many screws are tightened, I feel that the thickness of the screw is thin, but is the fixing strength OK?
This review is about item#6898297.
Communication work
5
From Japan
On 2017-04-23 08:31:17
I am using it in the construction work of a factory etc. It is useful as a support for wiring and piping
This review is about item#06898297.
Pipe fixing
5
From Japan
On 2017-04-05 15:48:07
Because it is a manufacturer, it can be used with confidence. Thank you for your prompt response.
This review is about item#6898297.
Mesh seat fixing
5
From Japan
On 2017-01-31 15:23:08
It is light and easy to make, easy to use. I think that it is best for fixing to a steel material such as a sheet with simple things.
This review is about item#8687061.
Plant facility installation
4
From Japan
On 2016-11-21 17:00:30
I am using it without problems. You can buy it because it is cheaper than a business operator.
This review is about item#6898297.

Related Products