Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

F-TELON Gloves

5.00 (3)
Purpose
Various tasks related to transistor, semi-conductor manufacturing etc. For etching glass and metal. Handling of plating, dyeing , chemical factories and other chemicals
...see all>
Product Options
ADD TO CART
Palm Width (cm) Overall Length (cm) Type Thickness (mm) Type TGK Product Number Specification Middle Finger Length (cm) AS ONE Part Number Catch-Phrase Cuff Innre Diameter (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Palm Width (cm) Overall Length (cm) Type Thickness (mm) Type TGK Product Number Specification Middle Finger Length (cm) AS ONE Part Number Catch-Phrase Cuff Innre Diameter (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
13.5 58 - 0.5 - - For males 8.9 - - 16.0 1Pair 1 A-90L 03340617 169.99 SGD
Shipped after 2018-05-07
13.5 36 - 0.45 Thin satin finish - For males 8.9 - - 11.2 1Pair 1 A-90 03340601 76.99 SGD
In stock
12 38 Soft type 0.3 Soft, satin finish - For men - - For strong acids and strong alkalis 10.5 1Pair 1 A-10 03340592 61.99 SGD
In stock
12 36 - 0.45 Thin and satin finish 280-23-75-05 For men - - For strong acids and strong alkalis 10.5 1Pair 1 A-20 03340574 64.99 SGD
In stock
12 36 Standard 0.5 Thin hair transplantation 280-87-09-06 For men - 6-928-01 For strong acids and strong alkalis 10.5 1Pair 1 A-22 02447383 58.99 SGD
In stock
12 36 - 0.55 Thick and satin finish - For men - - For strong acids and strong alkalis 10.5 1Pair 1 A-30 03340556 68.99 SGD
In stock
12 36 Standard 0.6 With thick / hair graft 280-87-09-04 For men - - For strong acids and strong alkalis 10.5 1Pair 1 A-32 02447365 58.99 SGD
In stock
12 58 Long type 0.45 Thin and satin finish 280-23-75-04 For men - - For strong acids and strong alkalis 14.3 1Pair 1 A-20L 03340565 149.99 SGD
In stock
12 58 Standard long type 0.5 With thin /hair graft 280-87-09-04 For men - 6-929-01 For strong acids and strong alkalis 14.3 1Pair 1 A-22L 02447374 139.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Alkaline cleaning
5
From Japan
On 2017-10-12 15:18:10
It is easy to use for work like dabbing metal pieces to alkaline liquid because of its long sleeve. Although I bought the A-10 type, it has moderate elasticity and it is easier than expected to detach. There was no penetration even if lifting up a metal piece which is rusty and surface roughness seems to be intense.
This review is about item#3340592.
Baking work after stainless steel welding.
5
From Japan
On 2016-01-27 17:54:03
I have been using this product for several years, but there is no special long-term acid-resistant glove. It is burned out after stainless steel welding, it is used in the dobuzuke work, it is soft and has good handling very well. The price is expensive a little, but I think that it is worthwhile because the workability is good.
This review is about item#02447374.
Used when handling high temperature liquids
5
From Japan
On 2014-10-07 11:06:29
It is tough and long to use, so it is very excellent in terms of cost performance.
This review is about item#02447383.

Related Products