Buy more than* S$200* and get FREE SHIPPING

Void Tape

Adhesive Force (N/25mm)
10.78
Tensile Strength (N/25mm)
142.1
Tape Thickness (mm)
0.16
...see all
Product Options
ADD TO CART
2015 Trusco Published Pages 2014 TRUSCO Published Page Compatible Size (phi mm) Tape Length (m) Number of Sheets Base Material Tape Width (mm) TRUSCO Part Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2015 Trusco Published Pages 2014 TRUSCO Published Page Compatible Size (phi mm) Tape Length (m) Number of Sheets Base Material Tape Width (mm) TRUSCO Part Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3 0773 3-1394 90,100,125 25 165 Woven polyester fabric 150 321-1053   1Roll 1 - 07399192 30.93 SGD
In stock
3 0773 3-1394 40,50,75 25 276 Woven polyester fabric 90 321-1045   1Roll 1 - 07399183 18.81 SGD
In stock
- - 150,175 25 118 - 210 - *[No return] You cannot return this product. For details, see FAQ. 1roll 1 - 07399201 43.01 SGD
Shipped after 2017-03-28
- - 200 20 80 - 248 321-1070   1roll 1 - 07399217 41.60 SGD
In stock
ADD TO CART

Related Products