Buy more than* S$200* and get FREE SHIPPING

Crimping Pliers, For Open Barrel Terminal / Simpl

3.86 (7)
Compatible Wire Size
AWG#28 - #16/#14
Weight (g)
200
Overall Length (mm)
208
Material
S50C
TRUSCO Part Number
321-9992
Specification
Double-sided stamp
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 P-706 07032794 67.92 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 3
3 star 1
2 star 1
1 star 0
Review Rating: 3.86
7 Customer Reviews
The reviews are automatic translation.
Automobile wiring processing
2
From Japan
On 2016-04-27 21:27:16
Caulked Giboshi seems to have compatibility with Toka Toka shape manufacturers such as there is, there is and when are well caulked, and when the strange collapse the way is.
This review is about item#07032794.
Connection of terminal
5
From Japan
On 2016-04-13 14:44:30
This product is using from 20 years ago will be the best is yet five eyes Once you get used ,,,
This review is about item#07032794.
Terminal crimping
5
From Japan
On 2016-02-15 15:35:46
It was expected.
This review is about item#07032794.
Use the crimping of the vehicle connector of a small contact
4
From Japan
On 2015-10-20 20:05:58
Accuracy is good you can firmly crimp. Like a bad slip for not finishing the concave of the surface of the mold enough If the thickness of the thin open barrel, there is a good tip is not curled case Price to polish / chrome plating, but I think that can not be helped because it is simplified and can not be, Although it is not perfect score. Do not wish to continue purchase is because the same thing need not do anything this.
This review is about item#07032794.
Motorcycle wiring
3
From Japan
On 2015-04-24 20:03:33
Is the price of may be about half of the high current price?
This review is about item#07032794.
Used to harness created for the car
4
From Japan
On 2013-12-05 20:03:13
It was used to create 090-type coupler. While this is sufficient because not even things like use every day, it is easy to get a hand with a little more cheap. It is satisfied because it can firmly caulked.
This review is about item#07032794.
Terminal crimping
4
From Japan
On 2012-03-03 08:32:25
Since recently thin wiring is large, it could not be crimped in the tool until now. This if fairly thin line (terminal) okay. However, cut the wiring, because there is no ability to peel, lazy to pick up on a case-by-case basis tool. Although the small is good, not so good feeling that gripped whether too thin.
This review is about item#07032794.

Related Products