Buy more than* S$200* and get FREE SHIPPING

Crimping Pliers, For Insulated Closed Terminals

4.81 (16)
Compatible Range
CE1/CE2/CE5
Weight (g)
300
Overall Length (mm)
198
TRUSCO Part Number
261-7421
Specification
Molding with a confirmation mechanism.(Back with levers)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 P-736 06782772 83.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 14
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.81
16 Customer Reviews
The reviews are automatic translation.
When connecting nurse call equipment installation etc.
5
From Japan
On 2017-10-24 14:42:26
Until now we used crimping pliers from other companies' products, but we needed considerable grip strength when crimping, and hands hurt when we did a number. Since changing to Hozan's pliers this time the hands will not hurt even when crimping work continuously, so the stress of work has decreased. By the way it was possible to crimp Hozan's pliers with one hand even with the grip strength of a woman who had to be with both hands so far.
This review is about item#6782772.
For control panel wiring
5
From Japan
On 2017-09-27 17:03:06
Because it puts a small tool box, it is very convenient to take it to a business trip.
This review is about item#6782772.
Electrical wire
5
From Japan
On 2017-09-17 06:15:37
It was light and small and could be less powerful, I was working with a big crimping pliers so far so I was glad to buy it.
This review is about item#06782772.
Site work
5
From Japan
On 2016-11-15 11:55:32
It was good as it was imaginary and there was no difference
This review is about item#6782772.
Work on work
5
From Japan
On 2016-06-21 10:23:24
It was good, so I do not particularly have it.
This review is about item#06782772.
Replacement of various sensors
4
From Japan
On 2016-03-11 14:40:11
My hand size is small? So handling was easier as the size of this machine.
This review is about item#06782772.
Electrical construction
5
From Japan
On 2015-02-25 13:57:35
It is easy to use, but I am worried about durability because the grip is a little soft.
This review is about item#06782772.
Weak electric construction
5
From Japan
On 2014-07-28 23:10:29
Because CE8 is not used, purchase this product of compact size. I can engrave and it is excelled that unlocking can be done at the time of crimping mistake!
This review is about item#06782772.
Electrical construction
5
From Japan
On 2013-08-09 22:34:41
Mini type. Just a good size that is easy to hold and easy to carry. There is no problem with crimping.
This review is about item#06782772.
Used for weak electricity connection
5
From Japan
On 2013-07-26 05:17:03
Easy to use
This review is about item#06782772.

Related Products