Buy more than* S$200* and get FREE SHIPPING

Gloves for Glove Boxes

Purpose
Various tasks related to transistor, semi-conductor manufacturing etc. For etching glass and metal. Handling of plating, dyeing, chemical factories and other chemicals.
Cuff Innre Diameter (cm)
20
Palm Width (cm)
12
Middle Finger Length (cm)
7.6
Overall Length (cm)
80
Size
K-82
Thickness (mm)
0.4
Type
Synthetic rubber track finger type
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pair 1 Hanarobu K-82 (song) 03340662 269.90 SGD
In stock
ADD TO CART

Related Products