Buy more than* S$200* and get FREE SHIPPING

Straight Shank Counterbore

3.00 (2)
Number of Blades
3
...see all>
Product Options
ADD TO CART
Guide Length l1 (mm) Guide Diameter D1 (mm) Blade Length l (mm) Shank Diameter d (phi mm) Blade Diameter D (phi mm) Hex nut Overall Length L (mm) Compatible Socket Cup screw Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Guide Length l1 (mm) Guide Diameter D1 (mm) Blade Length l (mm) Shank Diameter d (phi mm) Blade Diameter D (phi mm) Hex nut Overall Length L (mm) Compatible Socket Cup screw Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 14.0 30 12 20.0 - 120 M8 - 1PC 1 CB 20.0X14.0XS 04686455 95.99 SGD
In stock
12 15.0 35 12 23.0 M12 7/16 135 - - 1PC 1 CB 23.0X15.0XS 04686482 139.99 SGD
Shipped after 2018-01-31
12 17.0 35 12 25.0 1/2 135 M10 M16 5/8 1PC 1 CB 25.0X17.0XS 04686507 159.99 SGD
Shipped after 2018-01-31
5 5.5 15 8 9.0 M4 5/32 80 M3 M5 3/16 1PC 1 CB 9.0X5.5XS 04686577 38.99 SGD
In stock
10 7.7 20 10 12 M6 1/4 90 M4 - 1PC 1 CB 12.0X7.7XS 04686351 41.99 SGD
In stock
8 6 15 10 10 M5 3/16 80 - - 1PC 1 CB 10.0X6.0XS 04686333 38.99 SGD
In stock
10 13.7 30 12 19.0 - 115 - M12 1/2 1PC 1 CB 19.0X13.7XS 04686446 83.99 SGD
Shipped after 2018-01-26
8 6.8 15 10 11.0 - 80 - M6 1/4 1PC 1 CB 11.0X6.8XS 04686342 41.99 SGD
In stock
10 10.2 25 12 15.0 - 105 - 3/8 1PC 1 CB 15.0X10.2XS 04686385 55.99 SGD
In stock
10 13.0 30 12 19.0 - 115 - M12 1/2 1PC 1 CB 19.0X13.0XS 04686437 82.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Chariot for bearing set
1
From Japan
On 2017-11-29 09:29:04
The corner of the cutting edge worn out immediately. Because it can not be used, I bought a carbide end mill again I wanted display such as carbide and stainless steel
This review is about item#4686351.
Used for painting removal of painted products. I used it by remaking the guide at the tip to fit the hole diameter.
5
From Japan
On 2017-08-26 14:47:49
We sold the modified counterbore cutter to the customer. I would like you to increase the variations on the shank. Hexagonal objects to be added with impact drivers, things corresponding to chucks up to φ10 of electric lamps, ... and so on.
This review is about item#4686455.

Related Products