Buy more than* S$200* and get FREE SHIPPING

Desktop Coping Saw

Stroke Width (mm)
10
Table Inclination
0-45 degrees left and right
Number of Strokes (min-1 [Time/minute])
1100(50Hz)/1260(60Hz)
Power Source (AC V)
100
Current Consumption (A)
1.1(50Hz)/1.2(60Hz)
Blade Length (mm)
127
Cutting Capability (mm)
28 (softwood)
Table Dimensions (mm)
254x350
Gap Space (mm)
330
Power Consumption (W)
103(50Hz)/110(60Hz)
Weight (kg)
About 6.5
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ES-330C 06761483 -
Discontinued
[x]
ADD TO CART

Related Products