Buy more than* S$200* and get FREE SHIPPING

Diamond Grinding Wheel, Shank

Maximum Rotation Speed (min-1[r. p.m])
60000
Overall Length (mm)
45
Shaft Diameter (phi mm)
3
...see all>
Product Options
ADD TO CART
Grain Size Shape Grindstone Length (mm) Outer Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Grain Size Shape Grindstone Length (mm) Outer Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
#140/170 AR-TYPE (shell type) 8 2.5 1PC 1 AR 25-2.5phi 06700574 15.99 SGD
Shipped after 2018-01-30
#140/170 AR-TYPE (shell type) 8 2 1PC 1 AR 20-2phi 06700583 15.99 SGD
In stock
#120/140 AR-TYPE (artillery shell type) 10 5 1PC 1 AR 50-5phi 06700547 15.99 SGD
In stock
#120/140 AR-TYPE (artillery shell type) 10 4 1PC 1 AR 40-4phi 06700556 15.99 SGD
Shipped after 2018-01-30
#140/170 - 8 1.5 1PC 1 AR 15-1.5phi 06700592 19.99 SGD
Shipped after 2018-01-30
#120/140 AR-TYPE (artillery shell type) 10 3 1PC 1 AR 30-3phi 06700565 15.99 SGD
In stock
ADD TO CART

Related Products