Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Diamond Grinding Wheel, Shank

Purpose
Ideal for super hard, ceramics, stone, glass, rubber silicon, plastic, RFP, steel tampering for processing non-ferrous metals and non-metals.
Maximum Rotation Speed (min-1[r. p.m])
60000
Overall Length (mm)
45
Shaft Diameter (phi mm)
3
...see all>
Product Options
ADD TO CART
Grindstone Length (mm) Outer Diameter (phi mm) Grain Size Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Grindstone Length (mm) Outer Diameter (phi mm) Grain Size Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 1 #140/170 D-TYPE (ball type) 1PC 1 D 10-1phi 06700687 15.99 SGD
Shipped after 2018-06-27
2 2 #140/170 D-TYPE (ball type) 1PC 1 D 20-2phi 06700671 15.99 SGD
In stock
5 5 #120/140 D-TYPE (ball type) 1PC 1 D 50-5phi 06700644 15.99 SGD
In stock
4 4 #120/140 D-TYPE (ball type) 1PC 1 D 40-4phi 06700653 15.99 SGD
In stock
3 3 #120/140 D-TYPE (spherical) 1PC 1 D 30-3phi 06700662 15.99 SGD
In stock
ADD TO CART

Related Products