Buy more than* S$200* and get FREE SHIPPING

Micro Sound Scope

Input / Output
phi.3.5 monaural mini jack x1 / 1
Voltage Amplification (dB)
40
Power Consumption (mA)
About 1.9
Frequency Band (kHz)
40-20
Output Impedance (ohm)
6
Body Weight (g)
120
Main Part Dimension (mm)
114x72x33
Power
Battery (006P over 9V)
Accessories
Rod sensors x1, inner headphone x1, soft case x1, hard case x1, battery (9V) x1
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1PC 1 MODEL IC-1 05247821 539.99 SGD
Shipped after 2018-01-26
ADD TO CART