Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Sound Scope

5.00 (1)
Feeler
10-stage telescopic
Effective Length (mm)
160 to 1140
Type
Both ear
Material (Body)
Metal
...see all>
Product Options
ADD TO CART
Accessories AS ONE Part Number Main Part Dimension (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Accessories AS ONE Part Number Main Part Dimension (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hard Case - phi38x107 180 1PC 1 M-2 05247767 199.99 SGD
In stock
- 6-8157-01 Phi38x45 160 1PC 1 M-1 05247751 92.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
When searching for the cause of abnormal sound of a car
5
From Japan
On 2018-04-05 01:39:22
Extremely good place to stretch. Moreover, the performance of the amplifier is easy to hear. The texture is high, it can be used for a long time.
This review is about item#05247751.

Related Products