Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Sound Scope

4.80 (5)
Feeler
2 holes
Effective Length (mm)
170 - 1150
Type
2 holes
Weight (g)
60
Material (Body)
2 holes
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MODEL BA-10 05247742 67.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
maintenance
5
From Japan
On 2018-06-10 15:57:26
It was easy to carry and it was easier to measure because the presser foot is bigger than other companies
This review is about item#5247742.
Equipment auditory diagnosis
5
From Japan
On 2015-10-12 17:23:46
Easy to use and easy to hold, just expensive.
This review is about item#05247742.
Sound hearing of automobiles, electric motors and water valves
4
From Japan
On 2015-04-07 17:52:48
It is compact, easy to carry and easy to carry and price is reasonable, it sounds better than expected.
This review is about item#05247742.
Bearing noise check
5
From Japan
On 2014-07-10 15:40:34
We are using a belt conveyor at a company that is mining and selling limestone. Because there are many machines using bearings such as motors and speed reducers, we are planning to give the person in charge of site management the possibility of discovering the abnormality at an early stage. It is compact and easy to carry, I think the use is also convenient because the part hitting the ear is small.
This review is about item#05247742.
Diagnosis of bearing
5
From Japan
On 2011-05-22 13:03:54
Many people use binaural ceremonies, but I heard binaural formulas too much, one ear type is exactly right. I usually use it by putting it in a pen insertion in work clothes.
This review is about item#05247742.

Related Products