Buy more than* S$200* and get FREE SHIPPING

Mitac Color Index

3.00 (1)
Dimensions Per Piece (Wide x Long)(mm)
23x29
Weight (g)
14
Color
Color mixing (Light red / light yellow / light green / light blue / light orange / light purple)
Material
Base material: high-quality paper Adhesive: acrylic system Separated paper: non poly laminated paper
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(12PCx6color) 1 ML-135 00657185 1.24 SGD
Shipped after 2017-01-23
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Filing
3
From Japan
On 2012-06-10 21:57:27
Since only to be cheap price there is stability and reliability leading product, incidentally buying. Since the time being sufficient, it may also buy If you run out?
This review is about item#00657185.

Related Products