Buy more than* S$200* and get FREE SHIPPING

Mitac Laminate Color Index

5.00 (2)
Dimensions Per Piece (Wide x Long)(mm)
23x29
Weight (g)
22
Color
Color mixing (Light red / light yellow / light green / light blue / light orange / light purple)
Material
Protective film: polypropylene Base material: high-quality paper Adhesive: acrylic system Separated paper: non poly laminated paper
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(12PCx6color) 1 ML-235 00657291 2.70 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
In notes etc
5
From Japan
On 2015-07-28 11:03:18
It is colorful and strong with laminate processing. I purchase it many times.
This review is about item#00657291.
Search index headline
5
From Japan
On 2014-08-28 09:52:01
It is strong and likely to last long.
This review is about item#00657291.

Related Products