Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Recycled Pet Fabric Adhesive Tape No.151

Rewinding Force (N/25mm)
1.4
Adhesive Force (N/25mm)
11.63
Tensile Strength (N/10mm)
46.1
Adhesive Power (N/10mm)
4.65
Elongation (%)
7
Tuck (ball No.)
32
Tape Thickness (mm)
0.21
Tape Length (m)
25
Tape Width (mm)
50
...see all>
Product Options
ADD TO CART
Adhesive Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Adhesive Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - 1box(30roll) 1 No.151 62920314 199.99 SGD
Shipped after 2018-06-29
Rubber type Ochre (yellow) 329-9651 1Roll 1 No.151 07274233 6.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products