Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

High Craft Tape No.320

5.00 (5)
Rewinding Force (N/25mm)
0.6
Adhesive Force (N/25mm)
9.2
Tensile Strength (N/10mm)
69.3
Adhesive Power (N/10mm)
3.68
Tuck (ball No.)
32
Tape Thickness (mm)
0.15
Extensibility (%)
8
Tape Length (m)
50
Tape Width (mm)
50
...see all>
Product Options
ADD TO CART
Adhesive Base Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Adhesive Base Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 1box(50roll) 1 No.320 62920323 209.99 SGD
Shipped after 2018-06-28
Rubber type Craft paper 1Roll 1 No.320 07274215 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
It is handy to be able to paste on top.
5
From Japan
On 2018-01-22 15:02:55
It is superior to conventional adhesive tape and is conveniently used for adhesion and lap-over of cotton cloth etc., adhesive strength is also strong, marks peeled off are excellent without remaining of adhesive.
This review is about item#7274215.
Packaging for cardboard assembly
5
From Japan
On 2017-08-30 17:54:40
Since this product can be pasted repeatedly, it is used from long ago. However, since it is not handled in the home center etc., I purchased it here.
This review is about item#7274215.
Packing cardboard
5
From Japan
On 2017-02-10 14:44:53
Previously I used cloth tape tapes, but this one is superior in terms of cost, so I can patch it so I patronize it.
This review is about item#7274215.
When packing
5
From Japan
On 2016-10-14 16:35:34
It is used for packing. I can use it without worry because I can not take even if I paste the invoice from above.
This review is about item#7274215.
Assembling cardboard during packaging.
5
From Japan
On 2016-03-08 07:36:53
I am happy because I was looking for something that could be overprinted.
This review is about item#07274215.

Related Products